10 in. Grooved 316L Stainless Steel Coupling with E Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 77 10 in. Grooved 316L Stainless Steel Coupling with E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 10 in. Grooved 316L Stainless Steel Coupling with E Gasket

  • Fast #
  • Part #VL100077XEA-NR
  • Item #1449116
  • Manufacturer Part #L100077XEA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 3/4 - 24" / DN20 - DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 - 72" / DN350 - DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling, Straight
Length:
2-63/100 in
Material:
Rubber, Stainless Steel
Material Type:
316, EPDM
Pressure - Maximum:
1000 psi
Weight:
33 lb