16 in. EPDM Standard Grade E-Gasket Only

You last purchased this on
 
Victaulic

FireLock™ Style 77 16 in. EPDM Standard Grade E-Gasket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 16 in. EPDM Standard Grade E-Gasket Only

  • Fast #
  • Part #VDOMG160077LE0-NR
  • Item #5173854
  • Manufacturer Part #G160077LE0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
Collection:
FireLock™ Style 77
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
16 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Seal Gasket
UL Listed:
Yes
Weight:
1.30 lb