Victaulic

FireLock™ Style 77 16 in. Nitrile Standard Grade T-Gasket Only for 77 Series Adapters

Part #VG160077LT0-NR  |  Manufacturer Part #G160077LT0

Diameter:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

Application: Waterworks

Brand Model Compatibility: 77 Series Adapters

Clean Bagged: No

Collection: FireLock™ Style 77

Color Finish: Orange

Diameter: 16 in

FM Approved: Yes

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Material Type: Nitrile

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No