16 x 16 x 8 in. Grooved Reducing Cement Lined Ductile Iron C110 Full Body Tee with T37H-77 Inside/Outside Coating
FireLock™ Style 77 16 x 16 x 8 in. Grooved Reducing Cement Lined Ductile Iron C110 Full Body Tee with T37H-77 Inside/Outside Coating
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
Specifications
- ANSI:
- ANSI A21.10
- ASTM:
- ASTM A-536
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 77
- Ductile Iron Class:
- C110
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 16 in x 16 in x 8 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 350 psi
- Product Type:
- Tee
- UL Listed:
- Yes
- Weight:
- 306.50 lb