2-1/2 in. Orange Enamel Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 77 2-1/2 in. Orange Enamel Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 2-1/2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML024077PE0
  • Item #4208402
  • Manufacturer Part #L024077PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-395, ASTM A-536
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
FireLock™ Style 77
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-7/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
Length:
6-1/2 in
Material:
Ductile Iron
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
1000
Product Type:
Coupling
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Weight:
3.15 lb
Width:
6-1/2 in