FireLock™ Style 77 4 in. Grooved Straight Ductile Iron C110 Full Body 90 Degree Bend with T37H-77 Inside/Outside Coating

Part #VA040010PH0  |  Item #1669429  |  Manufacturer Part #A040010PH0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #VA040010PH0Item #1669429Mfr. Part #A040010PH0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Waterworks

Clean Bagged: No

Collection: FireLock™ Style 77

Ductile Iron Class: C110

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: No

UL Listed: No