Victaulic
FireLock™ Style 77 4 in. Standard Grade T Vic Plus Gasket
Part #VG040077LT0-NR | Item #1581576 | Manufacturer Part #G040077LT0
Inside Diameter
Product Details
- Orange color code
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
- Not recommended for hot water services over +150° F/+66° C or for hot dry air over +140° F/+60° C
Documents
Specifications
Application: Waterworks
Brand Model Compatibility: Style 77 Standard Flexible Coupling
Collection: FireLock™ Style 77
Fitting Type: Gasket
Inside Diameter: 4 in
Material: Rubber
Material Type: Nitrile
Maximum Temperature: 180
Minimum Temperature: -20
Pressure Class: 1000#
Type: VG040077LT0-NR