6 x 11-22/25 in. Grooved Global Ductile Iron Coupling with EPDM Gasket
Style 77 6 x 11-22/25 in. Grooved Global Ductile Iron Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Collection:
- Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Coupling
- Length:
- 11-22/25 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM, 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 1000
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 12 lb
- Width:
- 2-13/100 in