6 in. Grooved Stainless Steel Coupling with T Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 77 6 in. Grooved Stainless Steel Coupling with T Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 6 in. Grooved Stainless Steel Coupling with T Gasket

  • Fast #
  • Part #VL060077XTB-NR
  • Item #1449384
  • Manufacturer Part #L060077XTB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536
Clean Bagged:
No
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Pressure - Maximum:
1000 psi