Victaulic

FireLock™ Style 77 8-22/25 x 4 in. Grooved Ductile Iron Coupling

Part #VL040077PT1-NR  |  Manufacturer Part #L040077PT1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9]

Clean Bagged: No

Collection: FireLock™ Style 77

Color Finish: Orange

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 8-22/25 in

Material: Ductile Iron

Maximum Pressure: 1000 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes