Victaulic

FireLock™ Style 77 8 in. Grade L Gasket Only

Part #VG0800770L0-NR  |  Manufacturer Part #G0800770L0

Inside Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

ASTM Specifications: ASTM A-183

Application: Waterworks

Collection: FireLock™ Style 77

Inside Diameter: 8 in

Material: Silicone

Maximum Pressure: 300 psi

Maximum Temperature: 230

Type: VG0800770L0-NR