Victaulic
FireLock™ Style 771 3 GRV UL FM OS&Y GATE VLV 771
Part #VV030771R01 | Item #8813262 | Manufacturer Part #V030771R01
Type:
VV030771R01Product Details
- Available as groove x groove or groove x flange
- For On/Off service only
- Sizes from 2-1/2–12" / 65–300mm
- Pressures up to 250psi / 1724kPa / 17bar
Specifications
ASTM Specifications: [ASTM A-536, ASTM B-16, ASTM B-62]
Coating: Epoxy
Collection: FireLock™ Style 771
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Length: 7-124/125 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: No
Recommended Valve Application: Fire Protection
Type: VV030771R01
UL Listed: Yes
Valve Body Style: Grooved
Valve Disc Material: Cast Iron
Valve Operator: Wheel Handle
Valve Size: 3 in
Valve Stem: Outside
Valve Type: Gate Valve