6 in. Grooved Ductile Iron Non-Rising Stem Gate Valve
This product has been replaced by
Manufacturer Part #V060772R01
FireLock™ Style 772 6 in. Grooved Ductile Iron Non-Rising Stem Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for shut-off service where the valve is operated remotely
- Sizes from 2-1/2 – 12" / 65 – 300 mm
- Available as Groove x Groove or Groove x Flange
- Pressures up to 250 psi / 1724 kPa / 17 bar * Flange only available in ANSI
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536, ASTM B-62, ASTM B-16
- Collection:
- FireLock™ Style 772
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Disc Material:
- Cast Iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve