1-1/4 in. Painted Slip Coupling
Snap-Joint™ 1-1/4 in. Painted Slip Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Designed for quick disconnect service
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Snap-Joint™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 1.30 lb