Victaulic FireLock™ Style 78 1 in. Grooved Coupling with E Gasket

VL010078PE0

Manufacturer Part #: L010078PE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    VL010078PE0

    Manufacturer Part #: L010078PE0

DESCRIPTION

  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Collection
FireLock™ Style 78
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday