4 in. Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

Snap-Joint™ 4 in. Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Snap-Joint™ 4 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VL040078GTA-NR
  • Item #2376920
  • Manufacturer Part #L040078GTA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Designed for quick disconnect service
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Snap-Joint™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Product Type:
Coupling
Weight:
5.30 lb