4 in. 250# Flanged Balancing Ball Valve
This product has been replaced by
Manufacturer Part #V040788HBV
FireLock™ Style 788 4 in. 250# Flanged Balancing Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
- Class 150 RF, ASME/ANSI B16.42
- Y patterned globe valve
- Regional availability, contact Victaulic for details
- Pressures up to 250 psi / 1725 kPa / 17 bar
- Sizes from 2-1/2 – 16"
Documents
Specifications
- ASME:
- ASME B16.42
- Coating:
- Copper
- Collection:
- FireLock™ Style 788
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Type:
- VV040788CBV
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 4 in
- Valve Type:
- Balancing Valve
- Weight:
- 50 lb