8 in. Grooved Balancing Ball Valve
FireLock™ Style 789 8 in. Grooved Balancing Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
- Sizes from 2-1/2 – 12"
- Y patterned globe valve
- Regional availability, contact Victaulic for details
- Rated from -4°F/ -20°C to 250°F/120°C
- Pressures up to 350 psi / 2413 kPa / 24 bar
Specifications
- Coating:
- Copper
- Collection:
- FireLock™ Style 789
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Carbon Steel, Copper
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Body Style:
- Grooved
- Valve Size:
- 8 in
- Valve Type:
- Balancing Valve
- Weight:
- 140 lb