3/4 in. Brass PT Port Sweat Balancing Valve
TA Series 78BL 3/4 in. Brass PT Port Sweat Balancing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free brass body complies with NSF 372 requirements
- Sizes from 1/2 in. - 2 in.
- Shut-off, manual throttling and measuring valve with reduced port
- Regional availability, contact Victaulic for details
- Rated from -4°F to 248°F / -20°C to 120°C
- Pressures up to 400 psi / 2800 kPa / 28 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TA Series 78BL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed -:
- Yes
- Length:
- 3-13/100 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -4 to 248 Deg F (-20 to 120 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Memory Stop
- Valve Port Opening:
- PT Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Balancing Ball Valve
- Weight:
- 0.7 lb
- cUPC Certified:
- No