Victaulic

FireLock™ Style 78K 2 in. Threaded Manual Balanced Valve

Part #VV02078KCBV-NR  |  Manufacturer Part #V02078KCBV

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Y patterned globe valve with a union adapter
  • Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
  • Optional tailpieces available for reductions
  • Sizes from ½ – 2"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Rated from -4°F to 250°F / -20°C to 120°C
  • Regional availability, contact Victaulic for details

Specifications

Collection: FireLock™ Style 78K

End Connection 1: Threaded

IAPMO Listed: No

NSF Certified: No

Valve Size: 2 in