3/4 in. Balancing Valve
This product has been replaced by
Manufacturer Part #VX8778KHBV
FireLock™ Style 78K 3/4 in. Balancing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
- Optional tailpieces available for reductions
- “Y” patterned globe valve with a union adapter
- Rated from -4°F to 250°F / -20°C to 120°C
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Sizes from 1/2 – 2" / DN15 –DN50
Specifications
- Collection:
- FireLock™ Style 78K
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- IAPMO Listed -:
- No
- Material:
- Die Cast, Copper Alloy
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 3/4 in