FireLock™ Style 820 2-1/2 in. Grooved Schedule 40 Carbon Steel Tee

Part #VF024820S00  |  Item #7204096  |  Manufacturer Part #F024820S00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VF020820S00Item #7204069Mfr. Part #F020820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VF024820S00Item #7204096Mfr. Part #F024820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VF030820S00Item #7204070Mfr. Part #F030820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040820S00Item #7204075Mfr. Part #F040820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060820S00Item #7204077Mfr. Part #F060820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VF080820S00Item #7204058Mfr. Part #F080820S00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 – 8”
  • Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details

Specifications

ASME Specifications: [ASME B31.1, ASME B31.3]

ASTM Specifications: ASTM A-216 Grade WCB

Clean Bagged: No

Coating: Zinc

Collection: FireLock™ Style 820

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 10-13/50 in

Material: Stainless Steel

NSF Certified: No

Schedule Class: 40

UL Listed: No

Weight: 9.5