3 x 7-3/4 in. Grooved Hot Dipped Galvanized Ductile Iron Rigid Coupling with EPDM Gasket
Style 89 3 x 7-3/4 in. Grooved Hot Dipped Galvanized Ductile Iron Rigid Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Galvanized coated ductile iron coupling
- Sizes from 2 – 12"
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
- Pressures up to 1200 psi / 8274 kPa / 83 bar
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Stainless Steel Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- Style 89
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7-3/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1200
- Product Type:
- Coupling
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Weight:
- 4.3 lb
- Width:
- 2 in