Victaulic

FireLock™ Style 89 6 in. Galvanized Coupling with E Gasket for Stainless Steel Pipe

Part #VL060089GE0  |  Manufacturer Part #L060089GE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX

Documents

Specifications

Clean Bagged: No

Collection: FireLock™ Style 89

End Connection 1: Galvanized

End Connection 2: Galvanized

End Connections: Galvanized

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 230

Type: VL060089GE0