12 in. Painted Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 9 12 in. Painted Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 9 12 in. Painted Coupling

  • Fast #
  • Part #VL12095NPT0-NR
  • Item #4483496
  • Manufacturer Part #L12095NPT0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coupling teeth create 360° grip of HDPE pipe for secure seal
  • Requires Certification

Specifications

ASTM:
ASTM A-395 65-45-15, ASTM A-536 65-45-12
Application:
Carbon Steel Pipe
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 9
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
Material:
Ductile Iron, Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
365 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
54.54 lb