10 in. Polyethylene Coupling
10 in. Polyethylene Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coupling teeth create 360° grip of HDPE pipe for secure seal
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Coupling
- Weight:
- 40 lb