Victaulic

FireLock™ Style 905 2 in. Plain End Ductile Iron Coupling

Part #VL020905PTW  |  Manufacturer Part #L020905PTW

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Model: 905

Lead Law Compliant, Not Certified

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633 ZN-FE5]

Clean Bagged: No

Collection: FireLock™ Style 905

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

ISO Specifications: [ISO 9001, ISO 898-1]

Lead Law Compliance Level: Compliant Not Certified

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No