2-1/2 x 2-1/2 x 1-1/2 in. Grooved Domestic Painted Ductile Iron Mechanical Tee
FireLock™ Style 920 2-1/2 x 2-1/2 x 1-1/2 in. Grooved Domestic Painted Ductile Iron Mechanical Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
- Application:
- Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Coating:
- Painted
- Collection:
- FireLock™ Style 920
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 3.3 lb
- Width:
- 6-1/5 in