2-1/2 x 2-1/2 x 1-1/4 in. Grooved Domestic Hot Dipped Galvanized Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 2-1/2 x 1-1/4 in. Grooved Domestic Hot Dipped Galvanized Ductile Iron Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 2-1/2 x 1-1/4 in. Grooved Domestic Hot Dipped Galvanized Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCC0192NGE0
  • Item #4126916
  • Manufacturer Part #CC0192NGE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-395, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-110, AWWA C-153, AWWA C-606
Application:
Fire Protection
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 920
Diameter - Outside:
1-3/4 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
6-3/10 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
Schedule Class:
10, 40
UL Listed:
Yes
Weight:
3 lb