FireLock™ Style 920 2-1/2 x 2-1/2 x 1 in. FNPT Hot-Dipped Galvanized Mechanical Reducing Tee

Part #VDOMCC0092NGE0  |  Item #4126583  |  Manufacturer Part #CC0092NGE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-42-12

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 920

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1 in

Fitting Type: Reducing

Length: 5-16/25 in

Material: Ductile Iron

Maximum Pressure: 500 psi

Origin: Domestic

Product Type: Coupling

Weight: 2.80

Width: 2-3/4 in