FireLock™ Style 920 2 x 2 x 1-1/2 in. FIP Galvanized Ductile Iron Mechanical Reducing Tee

Part #VDOMCB6792NGE0  |  Item #4126514  |  Manufacturer Part #CB6792NGE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: [ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-183]

Clean Bagged: No

Coating: [Galvanized, Orange Enamel]

Collection: FireLock™ Style 920

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Origin: Domestic