FireLock™ Style 920 2 x 2 x 1-1/4 in. Grooved Painted Mechanical Reducing Tee

Part #VCB6492NPE1  |  Item #1894492  |  Manufacturer Part #CB6492NPE1

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 920 2 x 2 x 1-1/4 in. Grooved Painted Mechanical Reducing Tee

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-183, ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 2 in x 1-1/4 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

Product Type: Coupling

Weight: 3.30