2 x 2 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 2 x 2 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 2 x 2 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCB5792NGE0
  • Item #434093
  • Manufacturer Part #CB5792NGE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 920
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS x FIPS x FIPS
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 2 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
3.1 lb
Width:
5-7/20 in