Victaulic FireLock™ Style 920 3-1/2 x 3-1/2 x 2 in. Grooved Mechanical Reducing Tee

VDOMCC9092NPE1

Manufacturer Part #: CC9092NPE1

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

SPECIFICATIONS

Clean Bagged
No
Coating
Orange Enamel
Collection
FireLock™ Style 920
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 2
3-1/2 in
Fitting Size 3
2 in
Fitting Type
Reducing
Maximum Pressure
500 psi
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday