FireLock™ Style 920 3 x 3 x 1-1/2 in. Grooved Mechanical Reducing Tee

Part #VCC4092NGE1  |  Item #396447  |  Manufacturer Part #CC4092NGE1

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 920

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 3 in x 3 in x 1-1/2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Product Type: Coupling

Weight: 3.90