FireLock™ Style 920 3 x 3 x 1-1/4 in. Grooved Painted Mechanical Reducing Tee

Part #VCC3992NPE3  |  Item #1894502  |  Manufacturer Part #CC3992NPE3

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 3 in x 1-1/4 in

    Part #VCC3992NPE3Mfr. Part #CC3992NPE3

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 6 in x 2 in

    Part #VCE6192NPE2Mfr. Part #CE6192NPE2

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #VDOMCC3992NPE3Mfr. Part #CC3992NPE3

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #VDOMCC4392NPE7Mfr. Part #CC4392NPE7

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 6 in x 2 in

    Part #VDOMCE6192NPE2Mfr. Part #CE6192NPE2

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 920 3 x 3 x 1-1/4 in. Grooved Painted Mechanical Reducing Tee

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-183, ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 3 in x 3 in x 1-1/4 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

Product Type: Coupling

Weight: 3.70