FireLock™ Style 920 3 x 3 x 1 in. FIP Ductile Iron Mechanical Reducing Tee

Part #VCC3892NPE0  |  Item #9234  |  Manufacturer Part #CC3892NPE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 920 3 x 3 x 1 in. FIP Ductile Iron Mechanical Reducing Tee

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Green color code
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: FNPT

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FNPT x FIPS

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 3 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 3 in x 1 in

Fitting Type: Reducing

ISO Specifications: ISO 9001

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 3.60