Victaulic FireLock™ Style 920 3 x 3 x 1 in. FNPT Mechanical Reducing Tee

VDOMCC3892NGE0

Manufacturer Part #: CC3892NGE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

SPECIFICATIONS

Clean Bagged
No
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 920
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1 in
Fitting Sizes
3 in x 3 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday