3 x 3 x 1/2 in. FIP Reducing Ductile Iron Mechanical Tee
FireLock™ Style 920 3 x 3 x 1/2 in. FIP Reducing Ductile Iron Mechanical Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 920
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1/2 in
- Fitting Type:
- Tee
- Length:
- 6-3/20 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 3.30 lb
- Width:
- 2-3/4 in