3 x 3 x 2 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 3 x 3 x 2 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 3 x 3 x 2 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCC4392NPE7
  • Item #4126791
  • Manufacturer Part #CC4392NPE7
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
3-22/25 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
4.6 lb
Width:
6-3/4 in