Victaulic
FireLock™ Style 920 4 x 4 x 1/2 in. FIP Ductile Iron Mechanical Reducing Tee
Part #VCD1992NGE0 | Item #393989 | Manufacturer Part #CD1992NGE0
All Sizes
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
ASTM Specifications: [ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-183]
Clean Bagged: No
Coating: [Galvanized, Orange Enamel]
Collection: FireLock™ Style 920
End Connection 1: FIP
End Connection 2: FIP
End Connection 3: FIP
End Connections: FIP
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 1/2 in
Fitting Sizes: 4 in x 4 in x 1/2 in
Fitting Type: Reducing
Material: Ductile Iron
Maximum Pressure: 500 psi