4 x 4 x 2 in. FIP Painted Mechanical Reducing Tee T Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 920 4 x 4 x 2 in. FIP Painted Mechanical Reducing Tee T Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 4 x 4 x 2 in. FIP Painted Mechanical Reducing Tee T Gasket

  • Fast #
  • Part #VCD2992NPT0
  • Item #2378274
  • Manufacturer Part #CD2992NPT0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-183, ASTM A-536
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Tee
Material:
Ductile Iron
Pressure - Maximum:
500 psi
Product Type:
Coupling
Weight:
5.17 lb