FireLock™ Style 920 4 x 4 x 3 in. FIP Ductile Iron Mechanical Reducing Tee

Part #VCD44920PE0  |  Item #10283  |  Manufacturer Part #CD44920PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 920 4 x 4 x 3 in. FIP Ductile Iron Mechanical Reducing Tee

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Rated at 500 psi (3450 kPa) on Steel
  • May be used on high density Polyethylene or Polybutylene (HDPE) pipe
  • Not recommended for use on PVC Plastic pipe
  • Must be installed so main and branch connections are true 90° when permanently attached to pipeline surface
  • Accommodate standard ANSI male pipe threads only

Documents

Specifications

ASTM Specifications: [ASTM A-183, ASTM A-536]

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 920

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 3 in

Fitting Sizes: 4 in x 4 in x 3 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

Product Type: Grooved Material