4 x 4 x 3/4 in. FIP Ductile Iron Mechanical Reducing Tee
FireLock™ Style 920 4 x 4 x 3/4 in. FIP Ductile Iron Mechanical Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM A-536
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 920
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 4 in x 4 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- Weight:
- 3.50 lb