Victaulic
FireLock™ Style 920 6 x 6 x 2-1/2 in. FIP Galvanized Mechanical Reducing Tee
Part #VDOMCE65920GE0 | Item #4208992 | Manufacturer Part #CE65920GE0
All Sizes
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
Clean Bagged: No
Coating: Galvanized
Collection: FireLock™ Style 920
End Connection 1: FIP
End Connection 2: FIP
End Connection 3: FIP
End Connections: FIP
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Size 3: 2-1/2 in
Fitting Sizes: 6 in x 6 in x 2-1/2 in
Fitting Type: Reducing
Material: Malleable Iron
Origin: Domestic