6 x 6 x 2 in. FIP Ductile Iron Mechanical Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 6 x 6 x 2 in. FIP Ductile Iron Mechanical Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 6 x 6 x 2 in. FIP Ductile Iron Mechanical Reducing Tee

  • Fast #
  • Part #VCE6192NPE0
  • Item #4673
  • Manufacturer Part #CE6192NPE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-395 grade 65-45-15, ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
500
Product Type:
Coupling
UL Listed:
Yes
Weight:
5.58 lb