FireLock™ Style 920 6 x 6 x 4 in. Grooved Ductile Iron Painted Mechanical Reducing Tee

Part #VDOMCE79920PE1  |  Item #4126151  |  Manufacturer Part #CE79920PE1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Documents

Specifications

ASTM Specifications: ASTM A-183, ASTM A-536

Application: Fire Protection

Coating: Galvanized, Zinc

Collection: FireLock™ Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Origin: Domestic

Product Type: Coupling

Weight: 10.10