FireLock™ Style 920 8 x 8 x 2 in. FIP Ductile Iron Mechanical Reducing Tee

Part #VCF30920GE0  |  Item #434152  |  Manufacturer Part #CF30920GE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Rated at 300 psi (2065 kPa) on Steel
  • Not recommended for use on PVC Plastic pipe
  • Must be installed so main and branch connections are true 90° when permanently attached to pipeline surface
  • Accommodate standard ANSI male pipe threads only

Documents

Specifications

ASTM Specifications: ASTM A-183, ASTM A-536

Coating: Galvanized

Collection: FireLock™ Style 920

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 2 in

Fitting Sizes: 8 in x 8 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

Product Type: Coupling

Weight: 11.40