8 x 8 x 3 in. FIPS Painted Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 8 x 8 x 3 in. FIPS Painted Ductile Iron Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 8 x 8 x 3 in. FIPS Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCF33920PE0
  • Item #396450
  • Manufacturer Part #CF33920PE0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Must be installed so main and branch connections are true 90° when permanently attached to pipeline surface
  • May be used on high density Polyethylene or Polybutylene (HDPE) pipe
  • Not recommended for use on PVC Plastic pipe
  • Rated at 500 psi (3450 kPa) on Steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Accommodate standard ANSI male pipe threads only
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS x FIPS x FIPS
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
3 in
Fitting Sizes:
8 in x 8 in x 3 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
5-3/10 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
12.6 lb
Width:
12-21/50 in