3 x 3 x 1-1/2 in. Painted Ductile Iron Mechanical Tee with Rubber Gasket

You last purchased this on
 
Victaulic

Style 920N 3 x 3 x 1-1/2 in. Painted Ductile Iron Mechanical Tee with Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 920N 3 x 3 x 1-1/2 in. Painted Ductile Iron Mechanical Tee with Rubber Gasket

  • Fast #
  • Part #VCC3892NPEA
  • Item #2377083
  • Manufacturer Part #CC3892NPEA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Enamel
Collection:
Style 920N
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
3 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Tee, Straight
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
3.60 lb
Width:
6-3/20 in